Drum Heating Belt for 200 - 220L Drums Height 115 mm Max. 120 C 1000 W

Drum Heating Belt for 200 - 220L Drums Height 115 mm Max. 120 C 1000 W

Order Code: ZT4130761S

£929.99 Inc VAT (20%)


Description

Drum heating belt, for 200 - 220 l drums, height 115 mm, max. 120 °C, 1000 W. Supplied = assembled. Suitable for = 200 - 220 l steel drums. Purpose of use = heating. For container circumference = 1840 - 1990 mm. Height = 115 mm. Width = 1700 mm. Depth = 3 mm. Control range = 120 °C. Power = 1000 watt. Nominal voltage = 230 V. Protection type = IP54. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = analogue temperature controller. Cable length = 1400 mm. Product type = heating belts. Type of mounting = with tension spring. Material = silicon. Place of use = indoors/sheltered outdoor areas. Colour = red. Up to 3 heating belts can be combined on each drum - also with different heating zones. Ready for immediate use - for 200 - 220 l steel drums. Fast warming and keeping liquids warm. Thermostat continuously adjustable from 0 - 120 °C with analogue temperature controller. Silicone drum heating belts are the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue or keep them warm. Made from hardwearing, high quality red silicone. Equipped with an easy to operate analogue temperature controller, steplessly adjustable from 0 - 120 °C. Ideal for heating water, oils, greases, waxes, resins and diesel fuel. For even faster heating, the heating belt can be combined with a floor heating panel. Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Belt for 200 - 220L Drums Height 115 mm Max. 120 C 1000 W
  • Power
    1000W
  • Product Type
    Heating Belt
  • Height
    115mm
  • Material
    Silicone
  • Width
    1700mm
  • Colour
    Red
  • Cable Length
    1400mm
  • Protection Type
    IP54
  • Depth
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome