Hazardous Goods Storage Unit - With Aluminium Door As Loading Ramp - WxDxH 1437 X 1015 X 1514mm

Hazardous Goods Storage Unit - With Aluminium Door As Loading Ramp - WxDxH 1437 X 1015 X 1514mm

Order Code: ZT2718017S

£3,399.99 Inc VAT (20%)


Description

Hazardous goods storage unit, with aluminium door as loading ramp, WxDxH 1437 x 1015 x 1514 mm, zinc plated. Supplied = assembled. External height = 1514 mm. External width = 1437 mm. External depth = 1015 mm. Drum capacity = 2x200 l. Sump capacity = 210 l. Colour = zinc plated. Finish = zinc plated. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Material = sheet steel. Door type = folding doors. Place of use = indoor and outdoor use. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids in accordance with GHS. Weight = 224 kg. With aluminium swing door. Swing door is used as a ramp for easy drum handling. Without forklift pockets.

See full description
Specifications for Hazardous Goods Storage Unit - With Aluminium Door As Loading Ramp - WxDxH 1437 X 1015 X 1514mm
  • Colour
    Zinc Plated
  • Material
    Sheet Steel
  • External Depth
    1015mm
  • External Height
    1514mm
  • External Width
    1437mm
  • Door Type
    Folding Doors
  • Supplied
    Assembled
  • Sump Capacity
    210L
  • Applications
    Indoor and Outdoor Use
  • Weight
    224kg
  • Finish
    Zinc Plated
  • Drum Capacity
    2x200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome