Safety Drum Funnel, Height X Ø254 X 273mm, Sheet Steel, Zinc Plated And Powder Coated Red

Safety Drum Funnel, Height X Ø254 X 273mm, Sheet Steel, Zinc Plated And Powder Coated Red

Order Code: ZT2718012S

£519.99 Inc VAT (20%)

Currently unavailable

Description

Safety drum funnel, height x 254 x 273 mm, sheet steel, zinc plated and powder coated red. Supplied = assembled. Material = sheet steel, galvanised and powder coated. Diameter = 273 mm. Height = 254 mm. Colour = red. Model = with flame trap. Product type = funnels. For the safe filling of flammable liquids such as solvents, thinners and oils in drums. Closes automatically in the event of fire, with flame block. Lockable lid with hinge.

See full description
Specifications for Safety Drum Funnel, Height X Ø254 X 273mm, Sheet Steel, Zinc Plated And Powder Coated Red
  • Diameter
    273mm
  • Colour
    Red
  • Product Type
    Funnels
  • Supplied
    Assembled
  • Height
    254mm
  • Model
    with Flame Trap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome