3MS-333LG Headcover - Size Large

3MS-333LG Headcover - Size Large

Order Code: ZT5359849S

£89.99 Inc VAT (20%)


Description

3M™ Versaflo™ High Durability Headcover, S-300 Series is our high durability head cover with an integrated head suspension for full head and face coverage, as well as eye and face protection. Our head cover is manufactured using soft, quiet, low-linting fabric for high levels of comfort.It can be used with 3M™ Powered Air Respirators and Supplied Air Respirator Systems in a wide variety of applications.
• Integrated head suspension provides head and face coverage
• Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
• Manufactured using durable, soft, low-linting fabric for user comfort
• Provides excellent field of view, particularly downwards
• Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
• No assembly required; ready to use straight out of the boxThis headcover is CE approved and rated to EN 166:2:F:3, EN14594 3A, EN 12941 TH3.

See full description
Specifications for 3MS-333LG Headcover - Size Large
  • Size
    Large
  • Product Type
    Headcover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome