Kids Sports Tech Soft Shell Neck Warmer Kids Black BB320B Black One

Kids Sports Tech Soft Shell Neck Warmer Kids Black BB320B Black One

Order Code: ZT5169781S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Windproof and breathable. Lightweight and quick drying. Ergonomic fit with contoured design. Adjustable drawcord with toggle. Flatlock stitched seams. Tear out label. Disclaimer: Beechfield makes no warranties, either expressed or implied, that the Morfs® prevent infection or the transmission of viruses or disease.

Specifications for Kids Sports Tech Soft Shell Neck Warmer Kids Black BB320B Black One
  • Gender
    Kids
  • Colour
    Black
  • Product Type
    Scarf
  • Size
    ONE
  • Material
    85% polyester/15% elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome