3M D7935 SECURE CLICK P3 R PARTICULATE FILTER PK 40

Order Code: ZT2115469S

£84.99 Inc VAT (20%)


Description

3M™ Secure Click™ Replaceable Particulate Filter P3 R D7935 is CE approved for environments containing certain solid and liquid particles. Use our filters with 3M™ Secure Click™ Respirators 800 Series, 3M™ Secure Click™ Cartridges D8000 Series and 3M™ Filter Retainer D701, Protects against particulates , Lightweight filter that combines protection with comfort , P3 R particulate filter for use in combination with a 3M™ Gas and Vapour filter, D8000 Series, Offer low breathing resistance and good balance when connected to your mask and are designed to optimise your field of vision. Used with 3M™ Secure-Click™ gas and vapour filters that can be clicked into place quickly and easily and they can be used with 3M™ Secure Click™ Reusable Respirator , Use for protection in hazardous environments, CE approved1 BOX = 40 FILTERS (NOT PAIRS)

See full description
Specifications for 3M D7935 SECURE CLICK P3 R PARTICULATE FILTER PK 40
  • MFR Part No.
    3MD7935
  • Length
    482.6mm
  • Width
    250mm
  • Weight
    0.1812kg
  • Height
    82 215.9mm
  • Colour
    White
  • Size
    482X250X215mm