3M HF-802 SECURE CLICK HALF MASK MEDIUM

Order Code: ZT2115522S

£41.99 Inc VAT (20%)


Description

3M™ Secure Click™ Reusable Half Face Mask HF-800 Series is available as two versions, HF-800 and HF-800SD. The HF-800SD versions have a speaking diaphragm. Both versions are available in three sizes. 3M™ Secure Click™ HF 800 Series Half Mask Reusable Respirator helps protect against particulates and a wide variety of gases and vapours when used with approved 3M™ Secure Click™ cartridges and filters, Greater breathability and comfort provided by the world’s first quad flow cartridge system, Push button seal check helps bolster confidence that the respirator is properly sealed to the face, Speaking diaphragm is designed to help provide easier communication while you work, Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection, Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields, Over-moulded design for easy assembly/disassembly, Advanced silicone material for increased comfort and greater durabilityEN 140:1998

See full description
Specifications for 3M HF-802 SECURE CLICK HALF MASK MEDIUM
  • MFR Part No.
    3MHF802
  • Weight
    0.4372kg
  • Width
    228mm
  • Height
    174mm
  • Length
    727mm
  • Size
    Medium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome