6000 Series Full Face Mask Large Grey Ref 3M6900S

Order Code: ZT1734172S

£179.99 Inc VAT (20%)


Description

The extremely lightweight 6000 series full face masks feature a wide field of vision, and low maintenance design for maximum comfort and simplicity of use. Extremely lightweight - 450gms (without filters). Large lens for a wide field of vision. Polycarbonate lens is impact resistant to EN166:B. 3M? Cool Flow Valve allows exhaled air to escape quickly and easily for improved wearer comfort. Soft, hypo-allergenic elastomeric face piece. Four strap suspension, easy to put on and take off. Speech transmission zone. Unique 3M? bayonet filter fixing system. Standard: EN136: 1998 (Class 1). Size: Large.

See full description
Specifications for 6000 Series Full Face Mask Large Grey Ref 3M6900S
  • Weight
    0.74kg
  • Width
    322mm
  • Height
    274mm
  • Length
    426mm
  • Size
    Large
  • Colour
    Grey