MOLDEX 7432 ABEK1P3 H/MASK M

MOLDEX 7432 ABEK1P3 H/MASK M

Order Code: ZT1578530S

£59.99 Inc VAT (20%)


Description

Extremely lightweight, the mask body is made from hypoallergenic material which is gentle on the skin. , The low profile design offers excellent field of vision. , Easy accessible components for cleaning and maintenance. , Use with Moldex EASYLOCK Filters system that requires no additional clips or holders. , Size Medium, complete with ABEK1 P3 filters, ABEK1 for protection against organic, inorganic, ammonia and acid gases [Bp>65°C]. P3 protection against harmful and carcinogenic dusts, fumes and water/oil based mists/aerosols 10 x WEL

See full description
Specifications for MOLDEX 7432 ABEK1P3 H/MASK M
  • MFR Part No.
    M7432
  • Size
    Medium
  • Width
    314mm
  • Weight
    0.825kg
  • Height
    316mm
  • Length
    404mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome