Recycled Fleece Snood Black One Size

Recycled Fleece Snood Black One Size

Order Code: ZT5278614SCopy

£4.39 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Recycled polyester made from 100% rPET, equivalent to approx. 1.5 post-consumer bottles. Equivalent to approx. 1.5 post-consumer bottles. Ultra thermal fabric ñ warmth without weight. Flatlocked seams for next-to-skin comfort. Anti-pill finish. Contoured design. Glove-friendly cord adjuster. Unique dual-purpose design. Can be used as a hat or neck cowl. Elasticated drawcord with toggle. TearAway label for ease of rebranding. Beechfield makes no warranties, either express or implied, that the product prevents infection or the transmission of viruses or diseases.

See full description
Specifications for Recycled Fleece Snood Black One Size
  • Gender
    Unisex
  • Material
    100% Recycled Polyester
  • Product Type
    Snoods
  • Colour
    Black
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome