7100113964 Hygiene Kit
0
1

7100113964 Hygiene Kit

Order Code: ZT3302268S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Kit contains replacement foam cup cushions and inserts for Communication Headsets which quickly and easily replaced to ensure good function and hygiene.

Features and Benefits
• Kit comprises muffler pads and sealing rings which can be replaced quick and easy replaced to improve wearer comfort
• Replacement pads ensures good hygiene and function and extends the life of earmuffs

Typical Applications
• Agriculture
• Automotive
• Construction
• Food and Beverage Manufacturing
• Food Processing
• Manufacturing
• Metal Fabrication
• Military Maintenance
• Repair and Operation (MRO)
• Mining
• Oil & Gas
• Pharmaceutical
• Transportation

Notes
• Colours: Black or green
• Compatible range: HY3, HY51, HY52, HYX1, HYX2, HYX3, HYX4, HYX5, Bull's Eye, Optime, X Series Push-to-listen, SportTac

See full description
Specifications for 7100113964 Hygiene Kit
  • Type
    Hygiene Kit
  • MFR Part No.
    7100113964
  • Series
    HY83
  • For Use With
    7100113964

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome