Classic Ear Protectors Red - PW038 RED ONE

Classic Ear Protectors Red - PW038 RED ONE

Order Code: ZT5222374S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Certified to EN352-1. Standard noise reduction 28dB. Lightweight and durable. Multiple position headband. Soft ear cushions for comfort. Protection against high frequency noise from industrial, agricultural, construction and manufacturing activities.

Specifications for Classic Ear Protectors Red - PW038 RED ONE
  • Colour
    Red
  • Product Type
    Accessory
  • Material
    ABS cup and PVC cushions
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome