PELTOR X5 HYGIENE KIT PR

Order Code: ZT1575757S

£16.99 Inc VAT (20%)


Description

Kit contains replacement sealing rings and muffler pads which can be replaced in a few easy steps, for use with the 3M PELTOR X5 Series Ear Muff.Extends the life of earmuffsEnsures good function and hygieneAvoid wearing uncomfortable earmuffsPack contains 2 x foam inserts and 2 x sealing rings

Specifications for PELTOR X5 HYGIENE KIT PR
  • MFR Part No.
    HYX5
  • Weight
    0.11kg
  • Width
    292mm
  • Length
    358mm
  • Height
    222mm
  • Colour
    Black