2000040 Gauntlet Size 9

2000040 Gauntlet Size 9

Order Code: ZT1022376P

£39.99 Inc VAT (20%)


Description

2000040
Honeywell Sperian thermal protection gauntlets. For Mig and Arc welding and handling in wet conditions. To EN 12477 Type A.
Size 9.

Specifications for 2000040 Gauntlet Size 9
  • EN407 - f. Large Molten Metal Splashes
    X
  • Overall Length
    350mm
  • MFR Part No.
    2000040-09
  • Colour
    Red
  • Coating
    Cowhide
  • Maximum Compatible Temperature
    100°C
  • EN407 - c. Convective Heat
    3
  • EN407 - e. Small Molten Metal Splashes
    4
  • Liner Material
    Canvas
  • EN407 - a. Burning Behaviour
    4
  • Size
    9
  • EN407- d. Radiant Heat
    X
  • Material
    Leather
  • EN407 - b. Contact Heat
    1
  • Series
    2000040

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome