32 Tegera Black DuPont Kevlar Gloves

32 Tegera Black DuPont Kevlar Gloves


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Made of the finest full-grain goatskin and cowhide with a DuPont Kevlar lining. The gloves repel both oil and water and have reinforced seams and index fingers. Ideal for people working with sharp objects or exposed to work situations involving heat and fire.

Feature Attributes

EN407 - c. Convective Heat:
2
Maximum Compatible Temperature:
100 °C
EN407 - b. Contact Heat:
1
EN407- d. Radiant Heat:
2
EN407 - f. Large Molten Metal Splashes:
X
EN407 - e. Small Molten Metal Splashes:
4
More attributes
Product Reviews -
6 years ago by Hilary
Good quality - exactly as described.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome