80-813 ActivArmr Green/Black Kevlar Gloves

80-813 ActivArmr Green/Black Kevlar Gloves


Select
£20.39 Inc VAT (20%)


See all variants from £20.39

Description

Arc flash resistance, flame resistance and high cut protection in a comfortable ergonomic design. Industry-leading Arc Flash Hazard/Risk Category 2 design helps protect workers against electrical arc flash hazards. Exclusive Dupont™ Kevlar® composite yarn provides exceptional cut resistance for safe handling of sharp objects. Soft foam coating and ergonomic design for outstanding flexibility and a secure grip in a variety of work environments.

Features:
-Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
-Superior arc-flash protection: "Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13"
-EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
-Outstanding ergonomic design, superior comfort, dexterity and flexibility based on patented technology
-Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and safety performance
-Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands

See full description

Feature Attributes

EN407 - f. Large Molten Metal Splashes:
X
EN407 - a. Burning Behaviour:
4
EN407- d. Radiant Heat:
1
Colour:
Black,Green
EN407 - c. Convective Heat:
2
MFR Part No.:
80-813
More attributes
Product Reviews -
6 years ago by Eric
Expensive but we need them, good service and quick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome