8814 Charguard Black Heat Resistant Gloves
0
1

8814 Charguard Black Heat Resistant Gloves


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

These heat resistant gloves with non-woven liners are designed to provide flexibility and fit. The black colour extends wearable life as it doesn't show dirt and grime easily. The gloves are designed to withstand heat exposure up to 260°C and multiple washings while maintaining superior tactile dexterity. Recommended applications include, hot castings for intermittent heat, lab sampling with hot glassware or moldings, plastic molding manufacturing, plant maintenance, food processing and service.

Feature Attributes

EN407 - b. Contact Heat:
2
Series:
8814 Charguard
Overall Length:
355 mm
Colour:
Black
EN407 - c. Convective Heat:
X
Material:
Cotton
More attributes
Product Reviews -
6 years ago by Andrew
The gloves did not arrive. I was sent something else, which is no use and I'm returning it.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome