CAT III ActivArmr 42-474 Heat Resistant Gauntlets, Grey

CAT III ActivArmr 42-474 Heat Resistant Gauntlets, Grey


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

These heavy-duty gauntlets provide superior heat resistance with complete protection for the hand and wrists. Constructed with non-woven felt insulation and a full-length heat barrier, they're ideal for intermittent handling of dry objects up to 200°C.

Features and Benefits
• No outseams for flexibility and reduced hand fatigue
• Nitrile coating prevents cuts, abrasions, and punctures
• Delivers excellent grip when handling dry or oily products
• Sweat-absorbent non-woven felt inner for user comfort

Typical Applications
• Automotive
• Injection molding
• Chemical handling
• Welding

Standards
• EN388:2003 2.2.4.1.
• EN388:2016 2.2.4.1.B.
• EN407 X.2.X.X.X.X.
• Compliant to FDA food handling requirements

Notes
• Previously known as Crusader Flex 42474
• Contains no asbestos
• Silicone-free

See full description

Feature Attributes

EN407- d. Radiant Heat:
X
EN407 - a. Burning Behaviour:
X
EN407 - c. Convective Heat:
X
EN407 - f. Large Molten Metal Splashes:
X
MFR Part No.:
42-474
Maximum Compatible Temperature:
180 °C
More attributes
Product Reviews -
5 years ago by Mary
Hard wearing. Just right for our application.

6 years ago by Robin
Used for log burner - placing wood right inside

3 years ago
adequate for what we use them for

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome