Chrome Slt 4061 Heat and Cut Resistant Safety Gloves, Size 10

Chrome Slt 4061 Heat and Cut Resistant Safety Gloves, Size 10

Order Code: ZT5514909S

£32.99 Inc VAT (20%)


Description

The Chrome SLT® 4061 was designed with ultimate comfort in mind, providing unsurpassed dexterity while maintaining cut and puncture resistance. A goatskin leather palm gives workers the traditional style of comfort they love, while still providing ANSI/ISEA Level A5 cut protection. The aramid liner provides 360° cut protection (interior layer) whilst the SlipFit® cuff assists a quick on and off between tasks. Form-fitting, quality materials allow for high dexterity and provide grip in dry or light oil situations.

Features and Benefits
• Provides excellent levels of heat protection
• SlipFit® cuff assists a quick on and off between tasks
• Aramid liner provides 360° cut protection
• Form-fitting whist providing high dexterity
• Goatskin leather palm provides a traditional style of comfort
• Reliable grip in dry or light oil situations

Standards
• Arc Flash Level 4 Rating: Lab tested in accordance with HRC ATPV at 46 Cal/cm2

Typical Applications
• Metalworking
• Industrial
• Furnace
• Hot environments

See full description
Specifications for Chrome Slt 4061 Heat and Cut Resistant Safety Gloves, Size 10
  • Colour
    White
  • Product Type
    Safety Gloves
  • Series
    4061
  • Coating
    Goatskin
  • Material
    Goatskin
  • Size
    10
    10
  • MFR Part No.
    4061
  • Liner Material
    Aramid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome