CTH310/Mns 34oz Reverse Terry Loop Gauntlet 40cm

CTH310/Mns 34oz Reverse Terry Loop Gauntlet 40cm

Order Code: ZT1177313X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

34oz heavyweight. Provides good insulation against heat. Offers good mechanical protection. Soft terrycloth cotton fabric is extremely comfortable. To EN388 (2341) EN407.
Length: 40cm.

Specifications for CTH310/Mns 34oz Reverse Terry Loop Gauntlet 40cm
  • EN407 - a. Burning Behaviour
    0
  • EN407- d. Radiant Heat
    X
  • Coating
    Uncoated
  • Colour
    Natural
  • MFR Part No.
    CTH310/MNS
  • EN407 - c. Convective Heat
    X
  • EN407 - e. Small Molten Metal Splashes
    X
  • Material
    Cotton
  • Size
    Large
  • EN407 - f. Large Molten Metal Splashes
    X
  • Liner Material
    Cotton
  • Series
    CTH310 Thermatex
  • EN407 - b. Contact Heat
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome