Tegera 8800 Infinity Palm-Dipped Nitrile Gloves, Black & Yellow

Tegera 8800 Infinity Palm-Dipped Nitrile Gloves, Black & Yellow


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

With its ultra-smooth flat finish and extra-soft liner, the Tegera® Infinity 8800 is a light-duty safety glove that offers high sensitivity, excellent grip and protection. It's ideal for work situations where fingertip dexterity and precision handling are essential to productivity.

Features and Benefits
• Can withstand contact heat up to 100°C for enhanced safety
• Oil and grease resistant to keep hands clean and free from dirt
• Anatomically designed for support to prevent hand fatigue
• Excellent mechanical protection prevents the risk of abrasion injuries
• Extremely lightweight with a knitwrist cuff for maximum comfort

Typical Applications
• Machinery and equipment operation
• Automotive
• Transport
• Utilities
• Building and construction
• Warehousing and logistics
• Facilities
• Retail

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.

Approvals
• Food handling approved
• Oeko-Tex® 100 certified
• Dermatest approved

See full description

Feature Attributes

Series:
8800 Infinity
EN407 - a. Burning Behaviour:
X
Coating:
Nitrile
EN407- d. Radiant Heat:
X
Liner Material:
Nylon
Colour:
Black
More attributes
Product Reviews -
2 years ago by Richard
Great gloves for construction work in damp weather. I also use them for MIG welding in my workshop. The fit is excellent and they last long enough to justify the price.

2 years ago by Richard
Work outdoors and these gloves keep your hands dry, better than others I've tried.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome