Tegera Heat Resistant Gloves

Tegera Heat Resistant Gloves


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Manufactured from cowhide, these unlined, white and yellow heat-resistant gloves are the ideal product for wearers that frequently come into contact with high temperatures. With 180° eleastication and an ability to withstand temperatures up to 100°C, the product is finished in an attractive yellow and white colourway. Available in a size 10.

Features and Benefits
• Reinforced seams to bolster product durability
• Withstands contact heat up to 100°C making it a hardy product
• Elasticated cuff to allow for optimum dexterity and protection

Typical Applications
• Engineering
• Automotive

Standards
• EN 407:2004 - 41314X
• EN 420:2003+ A1:2009
• EN 388:2016 - 2132X
• EN 12477:2001+ A1:2005
• CE CAT II

See full description

Feature Attributes

EN407- d. Radiant Heat:
X
Liner Material:
Unlined
Colour:
Yellow,White
EN407 - a. Burning Behaviour:
4
EN407 - e. Small Molten Metal Splashes:
4
EN407 - b. Contact Heat:
1
More attributes
Product Reviews -
2 months ago by Christopher
They are ok

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome