Tegera Soft Goatskin Gloves White Yellow Size 6

Tegera Soft Goatskin Gloves White Yellow Size 6

Order Code: ZT3594460S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%

Order by 11am, get it Tomorrow

Description

The TEGERA® 130A welding and heat-resistant glove has been designed for uncompromising protection. Crafted from 0.7-0.9mm full-grain goatskin and meeting category III standards, it withstands contact heat up to 100°C. Reinforced seams and an index finger ensure durability and precision in all-round work, from welding to construction.

Features and Benefits
• KEVLAR® thread in seams resists 427°C short-term and 204°C longer-term heat exposure
• Withstands contact heat up to 100°C
• Reinforced index finger for enhanced precision
• Flame retardant design ensures safety
• Resilient against welding sparks and grinding splash
• Ultimate defence for high-temperature applications

Typical Applications
• Welding
• Metal Fabrication
• Industrial Maintenance
• Construction
• Automotive Repair
• Manufacturing
• Foundry Work
• Electrical Work
• High-Temperature Environments

Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2004 4.1.2.X.4.X
• EN 388:2016 3.1.1.1.X
• EN 420:2003+A1:2009
• EN 1149-2:1997 R:11,09x10⁶Ω

See full description
Specifications for Tegera Soft Goatskin Gloves White Yellow Size 6
  • Material
    Goatskin
  • Size
    6
  • MFR Part No.
    130A-6
  • Series
    Tegera®
  • Liner Material
    Unlined
  • Colour
    White/Yellow
  • Maximum Compatible Temperature
    100°C
  • Overall Length
    300-350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome