1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Heat Protective Gloves
Welding Plus Gauntlets, Green/Yellow

Welding Plus Gauntlets, Green/Yellow


Select
See all variants from
£23.99Inc VAT (20%)

See all variants from £23.99

Description

Designed for MIG and ARC welding, these heavy-duty gauntlets also lend themselves to a range of other tasks, including rough and heavy handling.

Features and Benefits
• Reinforced palm for rough handling tasks
• Fully lined with heat resistant complex to protect against contact and radiant heat
• Reinforced around the fingers and thumb enhanced protection in this vulnerable wear point
• Heat-resistant Kevlar® thread stitching for durability
• Extended 140mm cuff for enhanced forearm protection

Typical Applications
• Automotive
• Building and construction
• Iron and steel industry
• Shipbuilding
• Welding

Standards
• CE Category II
• EN 388:2016 3.1.3.3.X.
• EN 407:2004 4.1.3.X.4.X.
• EN 12 477-2000 Protection for welders type A

See full description

Feature Attributes

EN407 - f. Large Molten Metal Splashes:
X
Material:
Kevlar®,Leather
EN407 - b. Contact Heat:
1
EN407- d. Radiant Heat:
X
EN407 - e. Small Molten Metal Splashes:
4
Coating:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome