Silicon Heater Mat 75mm Dia 4W 12V - SM75DIA4W12V

Silicon Heater Mat 75mm Dia 4W 12V - SM75DIA4W12V

Order Code: ZT4028749S

£26.99 Inc VAT (20%)


Description

Silicone Heater Mat 75mm dia 4w 12v

Specifications for Silicon Heater Mat 75mm Dia 4W 12V - SM75DIA4W12V
  • Diameter
    75mm
  • Voltage
    12V
  • Product Type
    Silicone Heater Mat
  • Power Rating
    4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome