F301 Hi-vis Fleece Orange (XL)

F301 Hi-vis Fleece Orange (XL)

Order Code: ZT1046812PCopy

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Hi-vis orange fleece with an anti-pill finish which ensures no unsightly bobbling and maintains the fleece's look.

Features:
-Anti-pill durable fleece fabric
-Reflective tape for increased visibility
-Contrast panels for protection against dirt
-Complies to GO/RT 3279 for the rail industry
-3 pockets for ample storage
-50+ UPF rated fabric to block 98% of UV rays
-Designed with a comfort fit
-Fabric: 100% Polyester, Anti-Pill Finish, 300g. Lining: Nylon Mesh 60g, Sleeve: Nylon 60g
-CE certified

See full description
Specifications for F301 Hi-vis Fleece Orange (XL)
  • MFR Part No.
    F301
  • Standards Met
    EN ISO 20471 Class 3
    RIS 3279 for the rail industry
  • Type
    Fleece
  • Gender
    Unisex
  • Colour
    Orange
  • Material
    Polyester
  • Size
    XL
  • Product Type
    Hi-Vis Fleece
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome