1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Fleeces & Sweatshirts
PR508 High Visibility Orange Fleeces

PR508 High Visibility Orange Fleeces


Select
See all variants from
£44.99Inc VAT (20%)

See all variants from £44.99

Description

100% polyester polar fleece with 3M Scotchlite reflective tape to body and sleeves. Stand up collar design with a full length zip closure and elasticated cuffs. Vertical chest pocket with zip closure with 2 x lower hip pockets with zip closure. Interacts with PR499 waterproof Storm Coat. Conforms to EN471:2003 class 3 & GO/RT 3279.

Feature Attributes

Standards Met:
EN 471:2003 Class 3,GO/RT 3279
MFR Part No.:
PR508
Type:
Fleece
Gender:
Men
Colour:
Orange
Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome