1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
404A Hobson Hi-Vis Jackets

404A Hobson Hi-Vis Jackets


Select
Select
See all variants from
£72.99Inc VAT (20%)

See all variants from £72.99

Description

Hi-vis jackets constructed from 195gsm Siopor® Ultra 100% polyester fabric with 100% PU coating. The jackets are 100% waterproof and windproof, highly breathable and tear resistant and offer wearers good cold protection. They feature taped seams, an extended back, a foldaway hood, zip closure under flap with touch and close fastening, two inset pockets, one inset chest pocket and phone, sleeve, pen and mica pockets.
Conforms to EN ISO 20471:2013 +A1:200, EN343:2003 +A1:2007 3 3, EN14058:2004 2XXXX and RIS-3279-TOM (orange only).

Feature Attributes

Fabric Weight:
195 g/m²
Series:
Hobson
Material:
Polyester
Type:
Bomber Jacket
Product Type:
Bomber Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome