Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Jackets & Coats
Hartland Fleece Jacket Hi-vis
By Leo Workwear
1 Review
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£27.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£27.99
Description
Description unavailable
Feature Attributes
Fabric Weight:
0.9 kg
Width:
40 cm
Material:
Recycled Polyester
Series:
HARTLAND
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome