Matrix Hi-vis Medium Yellow Jacket

Matrix Hi-vis Medium Yellow Jacket

Order Code: ZT1173162XCopy

£134.99 Inc VAT (20%)
£139.993.5% off


Description

Matrix Hi-visibility, anti-static highway clothing for use in highly flammable working conditions. The woven polyester and carbon fibre material has anti-static properties (EN1149 Index 1) and when using the earthing wrist strap in conjunction with the Matrix trousers, allows the garment to be earthed which discharges the build up of static - essential when working in highly flammable areas. The outer fabric is also EN533 Index 1 Fire Retardant. The Fire Retardant Proban lining (EN531 Index 1) limits flame spread and is fully breathable (EN343 Class 2). Fully waterproof (EN343 Class 2) with a concealed hood, two outside double jetted pockets, zip front and storm flap. An anti-wicking barrier prevents the upward movement of water penetration. The reflective strips give the garment full EN conformity to EN471 Class 3 high visibility warning standard.

See full description
Specifications for Matrix Hi-vis Medium Yellow Jacket
  • Standards Met
    EN 343 Class 2
    EN 471 Class 3
    EN 531 Index 1
    EN 533 Index 1
    EN 1149-1
  • Material
    Carbon Fibre
    Polyester
  • Colour
    Yellow
  • Type
    Jacket
  • MFR Part No.
    JK267
  • Size
    Medium
  • Product Type
    Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome