1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Mesh Lined Hi-vis Breathable Storm Coat

Mesh Lined Hi-vis Breathable Storm Coat


Select
Select
See all variants from
£65.99Inc VAT (20%)
Up to 5.5% off

See all variants from £65.99

Description

Breathable mesh-lined waterproof coat rated to RIS-3279

Features:
3M Scotchlite Reflective Tape.
Full length YKK 2-way zip concealed by Velcro double storm flap.
Sports style waterproof zip pocket to right chest, ideal for mobile phone.
Large external bellowed pockets with separate hand warmer pockets.
Velcro wrap around adjustable storm cuffs for superior fitting.
Neoprene inner cuff.
Underarm ventilation.
Reflective piping detail to all external pocket flaps.
Modern sports style waterproof zip away detachable lined arctic style hood with draw cord.
Unique flip-out ID window design.
3 pen pockets on left sleeve with embroidered eyelets for water expulsion.
Micro-fleece collar for extra warmth and comfort.
Chin protector.
Class 3 waterproof and breathable 300 denier PU polyester outer fabric.
100% polyester liner.
Interacts with PR498, PR508 & PR535.

Conforms to the following:
EN471 Class 3:2
EN343 Class 3:3
GO/RT 3279 | RIS-3279

See full description

Feature Attributes

Material:
Polyester
Type:
Coat
Product Reviews -
4 months ago
Fits well and not to heavy

2 years ago
Excellent quality and competitive prices. Jacket was well made and even though it didn't come with a lining, zips were in place to attach a lining when further purchase.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome