1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Overalls
Mesh Lined Hi-vis Breathable Coverall

Mesh Lined Hi-vis Breathable Coverall


9 Variants From
£91.99

Inc VAT (20%)

See 9 Product Variants
£91.99

Description

Features:
3M™ Scotchlite™ Reflective Tape.
Full length YKK 2-way zip concealed by Velcro double storm flap.
2 chest pockets with Velcro closing.
Wrap around cuff adjuster with Neoprene inner cuff.
Underarm ventilation.
Waterproof zip away lined arctic style hood with draw cord, detachable by press stud.
Micro fleece collar for extra warmth and comfort.
Knee pad pockets (knee pads not included).
1 rear pocket and 2 thigh pockets with reflective piping on flaps.
Elasticated waistband.
Gusseted at hem of legs with waterproof zips for ease over work boots, as well as preventing excess dirt from jamming zips.
Chin protector.

Standards
EN471 Class 3
EN343 Class 3:3
GO/RT 3279 | RIS-3279

See full description

Feature Attributes

Material:

Polyester

Product Type:

Coveralls

Gender:

Unisex

Fit:

Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome