RT23 Rail Industry Hi-Vis T-Shirt Orange Medium

RT23 Rail Industry Hi-Vis T-Shirt Orange Medium

Order Code: ZT1718899S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

This hi-vis t-shirt has two bands and braces for maximum visibility and is lightweight for the wearer's comfort. The colour conforms to RIS3279-TOM for the rail industry.

Features and Benefits
• 2 hi-vis bands and braces for extra visibility
• Lightweight for comfort
• Orange conforms to RIS3279-TOM (rail industry)

*Images are for illustration purposes only

See full description
Specifications for RT23 Rail Industry Hi-Vis T-Shirt Orange Medium
  • MFR Part No.
    RT23
  • Standards Met
    RT 3279
  • Colour
    Orange
  • Product Type
    Rail Industry T-Shirt
  • Gender
    Unisex
  • Size
    Medium
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome