1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Trousers & Shorts
Kingford EcoViz Hi-Viz Cargo Trousers

Kingford EcoViz Hi-Viz Cargo Trousers


Select
Select
See all variants from
£39.99

Inc VAT (20%)

4.5% off

See all variants from £39.99

Description

The Kingford® EcoViz® cargo trouser offers freedom of movement and comfort during working hours. Made from Repreve® polyester, each pair of cargo trousers is made from up to 14 recycled plastic bottles for an environmentally friendly option.

Available in a choice of orange or yellow, the Retromax+ reflective tape keeps wearers visible and safe at work.

Features and Benefits
• Improved fit and stretch fabric offers practical and comfortable safety wear
• Seams are triple stitched for durability
• Quadruple stitched reflective tape to maintain class 1 safety
• Brushed Tricot inner waistband for added comfort
• Reinforced cargo pockets with hook and loop closures for security

Standards
• EN ISO 20471 Class 1
• RIS-3279-TOM *Orange Hi-Viz Only*

Notes
• 7 belt loops
• D-ring tethering point on the waistband

See full description

Feature Attributes

Material:

Polyester

Gender:

Unisex

Leg Length:

Regular

Series:

Kingford® EcoViz®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome