1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Trousers & Shorts
Waterproof Hi-Vis Trousers

Waterproof Hi-Vis Trousers


Select
See all variants from
£8.19

Inc VAT (20%)


See all variants from £8.19

Description

Knitted polyester, lightweight over-trousers with elasticated waist, hook-n-loop front fastening, fully taped waterproof seams and two 50mm reflective bands around each leg.

Fit according to waist size. This garment has a 20cm allowance built in for comfort and to allow the garment to be worn over light layers of clothing. If bulkier clothing has to be worn underneath, a larger size may be required.

Feature Attributes

Material:

Polyester

Colour:

Yellow

Leg Length:

Regular

Standards Met:

89/686/EEC,EN ISO 20471:2013 Class 1,EN ISO 20471:2013 Class 2,PREN343 1993: Class 3, Class 1

Product Type:

Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome