Hi-Vis Waistcoat, Orange, Size 8 (XS)

Hi-Vis Waistcoat, Orange, Size 8 (XS)

Order Code: ZT3300401SCopy

£7.29 Inc VAT (20%)


Description

Sleeveless hi-visibility waistcoats that are designed to fit the female wearer, with a stylish grey contrast trim.

Features and Benefits:
•Ample storage thanks to two bellow front pockets and stowaway ID pocket

Typical Applications:
•Warehouses

See full description
Specifications for Hi-Vis Waistcoat, Orange, Size 8 (XS)
  • Material
    Polyester
  • Standards Met
    ISO 20471 Class 2
  • Size
    XS
  • Series
    Lynmouth
  • MFR Part No.
    WL11-O
  • Gender
    Women
  • Closure Type
    Zipper
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome