R21X Hi-vis Waistcoat (2XL)

R21X Hi-vis Waistcoat (2XL)

Order Code: ZT1037108PCopy

£10.29 Inc VAT (20%)


Description

R21X
Generous in size allowing to be worn as an over garment. Easy close tear release front fastening. 100% Polyester. EN471 specification, class 2 approved. Conforms to 89/686/ EEC directive. 50mm sewn on safety tapes incorporating 3M™ Scotchlite™ reflective materials.
Colour: Hi-Vis Yellow.
Size: XXL.

See full description
Specifications for R21X Hi-vis Waistcoat (2XL)
  • Material
    100% Polyester
  • Product Type
    Waistcoat
  • Colour
    Hi-Vis Yellow
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome