CRYSTAL SIGN Door Sign, Acrylic Glass Panels, For A3, HxW 420 X 297mm

CRYSTAL SIGN Door Sign, Acrylic Glass Panels, For A3, HxW 420 X 297mm

Order Code: ZT2736764SCopy

£189.99 Inc VAT (20%)


Description

CRYSTAL SIGN door sign, made of acrylic glass panels, for A3, HxW 420 x 297 mm. Supplied = flat pack. Width = 297 mm. Height = 420 mm. Depth = 33 mm. Type of mounting = for screw connection. Cover material = acrylic glass. Backing plate material = acrylic glass. Format = A3 portrait. Weight = 1.34 kg. For sheet insert width x height = 297x420 mm. Product type = door signs. High quality acrylic glass panels with polished edges. Elegant, classic appearance. Elegant, classic range of door signs made of high quality acrylic glass panels. The crystal clear acrylic glass panels with polished edges and a semi-translucent film lend the CRYSTAL SIGN its high quality appearance. The film is placed between the two sturdy acrylic glass panels and is affixed to the wall using two high quality screw connections. Easy assembly using assembly instructions. The door sign is supplied with two films. The film signs are easy to remove from the A4 format using the perforations. The film is only suitable for laser printers (B/W and colour) and are easy to exchange.

See full description
Specifications for CRYSTAL SIGN Door Sign, Acrylic Glass Panels, For A3, HxW 420 X 297mm
  • Mounting Type
    Screw Connection
  • Format
    A3 Portrait
  • Product Type
    Door Signs
  • Supplied
    Flat Pack
  • Height
    420mm
  • Depth
    33mm
  • Cover Material
    Acrylic Glass
  • Width
    297mm
  • Weight
    1.34kg
  • Backing Plate Material
    Acrylic Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome