MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, Private

MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, Private

Order Code: ZT2741006S

£72.99 Inc VAT (20%)


Description

MADRID Silver Line door sign, pictogram HxW 120 x 120 mm, private. Supplied = assembled. Width = 120.5 mm. Height = 120.5 mm. Depth = 6 mm. Type of mounting = for screw connection. Backing plate material = aluminium sheet. Frame material = aluminium. Frame colour = silver. Weight = 0.14 kg. Symbol = privat. Product type = door signs. Ornamental aluminium frame, silver anodised. Back panel in silver with drill holes. Non-reflective cover, includes fixing materials. MADRID Silver Line door sign 120 incl. labelled paper insert. Visible labelling area 114 x 114 mm. Paper insert in white incl. pictogram with different labels for WC (general) , WC (barrier free) , ladies' WC, men's WC, staff WC, private, smoking permitted, smoking prohibited, first aid, ladies' shower, men's shower, caf, restaurant, cloakroom, baby changing facility, ladies' changing room, men's changing room, black print. Mounted centrally. Supplied flat pack - easy self-assembly.

See full description
Specifications for MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, Private
  • Product Type
    Door Signs
  • Mounting Type
    Screw Connection
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Width
    120.5mm
  • Depth
    6mm
  • Symbol
    Privat
  • Height
    120.5mm
  • Backing Plate Material
    Aluminium Sheet
  • Weight
    0.14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome