Vacant/occupied Sign, Multilingual, HxW 54 X 151mm, Self-Adhesive, Silver

Vacant/occupied Sign, Multilingual, HxW 54 X 151mm, Self-Adhesive, Silver

Order Code: ZT2702059S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Vacant/occupied sign, multilingual, HxW 54 x 151 mm, self-adhesive, silver. Width = 151 mm. Height = 54 mm. Depth = 10 mm. Type of mounting = self-adhesive. Cover material = plastic. Backing plate material = aluminium. Frame material = aluminium. Frame colour = silver. Weight = 0.07 kg. Product type = free/occupied door signs. Languages for selection: German, English, French, Spanish, Italian. Text negative red (occupied) and green (free) Adhesive mounting - no drill holes - includes adhesive. Grey plastic caps on the sides, includes window slide in white.

See full description
Specifications for Vacant/occupied Sign, Multilingual, HxW 54 X 151mm, Self-Adhesive, Silver
  • Mounting Type
    Self-Adhesive
  • Product Type
    Free/Occupied Door Signs
  • Frame Colour
    Silver
  • Height
    54mm
  • Backing Plate Material
    Aluminium
  • Cover Material
    Plastic
  • Depth
    10mm
  • Frame Material
    Aluminium
  • Width
    151mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome