The Blue Book - ScafFolding

The Blue Book - ScafFolding

Order Code: ZT1182753X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Status Management Systems Scafftag® is the innovative tagging system which creates a complete safety management system for your workplace.
The tagging system comprises of two components, a permanent holder which is attached to the equipment and a replaceable status insert.
Key benefits:
• Empowers employees to make informed and accurate decisions by making information instantly visible.
• Allows the tracking, usage, maintenance and inspection status of equipment helping safeguard employees and others.
• Ensures your company complies with key working legislation:
• Health and Safety at Work Act 1974
• Management of Health and Safety at Work Regulations 1999.
• Construction (Health, Safety and Welfare) Regulations 2007.
• Fitted to all legal access points the unique holder and insert ensure that the latest scaffold status is instantly visible from the scaffold buildstage to dismantle.
• The Scafftag® Kit (SCF01) includes 10 holders, two standard inserts and two pens. Replacement inserts are available in packs of 10 and 50.
• We recommend that you accompany your Scafftag® equipment with the Wallchart and Pocket Guide (semi-rigid PVC). These will increase employee knowledge and encourage the use of Scafftag® into their routine.

See full description
Specifications for The Blue Book - ScafFolding
  • Overall Height
    600mm
  • MFR Part No.
    SCF33
  • Pack Quantity
    1
  • Overall Width
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome