ActivArmr 78-103 Thermal Insulating Gloves, Blue


Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description

Used widely for food processing applications, the ActivArmr® 78-103 delivers exceptional insulation protection in a range of cold working environments.

Features and Benefits
• Seamless liner prevents seam to skin contact irritation during prolonged wear
• Acrylic liner allows full movement without sacrificing insulation properties
• Can be worn alone or as an underglove for added warmth in refrigerated or cold weather environments

Typical Applications
• Food processing

Standards
• CE Category II
• EN 511 0.1.0.
• EN 388:2003 1.1.3.X.
• EN 388:2016 1.1.3.X.B.
• REACH compliant

Notes
• DMF free
• Knitwrist cuff style
• 10 gauge liner
• Length: 215mm-250mm (size dependent)

See full description

Feature Attributes

Standards Met:
EN388: 2016,EN511 Cold
Liner Material:
Acrylic
MFR Part No.:
78-103
EN388 Abrasion:
1
Series:
78-103 VersaTouch
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome