CAT II Tegera 206 Insulated Cold Resistant Gloves

CAT II Tegera 206 Insulated Cold Resistant Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Ideal for general use, these strong, high-quality safety gloves offer excellent protection when working in cold environments or handling cold products. The full-grain cowhide material is durable enough to tackle tougher duties requiring greater wear and tear. While the winter lining keeps users warm and comfortable.

Features and Benefits
• Reinforced fingers and thumb to protect against abrasion injuries
• 180° elasticated back for flexibility and user comfort
• Fully lined with Thinsulate™ insulation to protect against the cold
• Longer length for arterial protection

Typical Applications
• Mining
• Transportation
• Building and construction

Standards
• EN420:2003 + A1:2009
• EN388:2016 3.1.3.2.X.
• EN511:2006 1.2.X.

See full description

Feature Attributes

Standards Met:
EN388: 2016,EN420 (General Requirements),EN511 Cold
EN388 Abrasion:
3
EN388 Cut:
1
Colour:
Blue,Natural
Liner Material:
Cotton,Synthetic Fiber
Coating:
Leather
More attributes
Product Reviews -
4 years ago by stephen
last a long time and are comfortable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome