Classic Fully-lined Thinsulate Gloves Black 2XL

Classic Fully-lined Thinsulate Gloves Black 2XL

Order Code: ZT5279126S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

Ideal for sport, hiking, walking, travel, workwear and teamwear. These fully lined soft feel gloves offer great insulation. 3Mô Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open. Oeko-Tex certified.

Specifications for Classic Fully-lined Thinsulate Gloves Black 2XL
  • Colour
    Black
  • Material
    100% Acrylic
  • Size
    2XL
  • Product Type
    Gloves
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome