Classic Fully-lined Thinsulate Gloves Black Lxl

Classic Fully-lined Thinsulate Gloves Black Lxl

Order Code: ZT5279564S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Ideal for sport, hiking, walking, travel, workwear and teamwear. These fully lined soft feel gloves offer great insulation. 3Mô Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open. Oeko-Tex certified.

Specifications for Classic Fully-lined Thinsulate Gloves Black Lxl
  • Size
    Large/XL
  • Product Type
    Gloves
  • Gender
    Unisex
  • Material
    100% Acrylic
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome