Coated Grip Gloves - L

Coated Grip Gloves - L

Order Code: ZT4783215S

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

DEWALT Coated Grip Gloves, L (Size 9) , with a 13 gauge nylon shell and double-dipped, flexible grip coating to improve grip and abrasion resistance. The water-resistant palm offers an excellent grip in wet and oily conditions.

Specifications for Coated Grip Gloves - L
  • Size
    Large
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome