Composite and ARC Flash Rated Latex Electricians Glove Class 4, Size 9

Composite and ARC Flash Rated Latex Electricians Glove Class 4, Size 9

Order Code: ZT1712828S

£259.99 Inc VAT (20%)


Description

Latex Electricians Gauntlet with great comfort and dexterity. Bi-Colour for easy inspection & arc flash rated for extra peace of mind whilst their anatomical shape and unique rubber compound allows for excellent flexibility and comfort.

Features and Benefits
• 3 in 1 insulation dielectric, mechanical and arc flash protection
• Anatomically shaped for greater user comfort
• Unique rubber compound formulation for extreme flexibility
• Bi-Colour internal black/external red to make visual inspection easier
• Class 4 rating maximum AC voltage up to 36000V
• 41cm gauntlet design for extended forearm protection

Standards
• EN60903
• ASTM F2675
• IEC 61482-1-2 (class 4)

Typical Applications
• Automotive
• Construction
• Utility

See full description
Specifications for Composite and ARC Flash Rated Latex Electricians Glove Class 4, Size 9
  • Material
    Latex
  • Cuff Style
    Gauntlet
  • Series
    AFG41-4
  • Coating
    Uncoated
  • Standards Met
    EN 60903-2003
  • Application
    Electrics
  • Size
    9
  • MFR Part No.
    AFG41-4/9
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome