LADIES THINSULATE GLOVE BLACK 5563

LADIES THINSULATE GLOVE BLACK 5563

Order Code: ZT1182059P

£7.39 Inc VAT (20%)
£8.2910.5% off
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Knitted acrylic with 3M Thinsulate underlayer. Microfibre technology to keep the hands warm. Effective when wet and dries quickly. Ideal for winter use. Minimal risk, no standards attached.

Specifications for LADIES THINSULATE GLOVE BLACK 5563
  • MFR Part No.
    LTHGBL
  • Colour
    Black
  • Fabric Weight
    0.1008kg
  • Width
    322mm
  • Length
    656mm
  • Height
    434mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome