MaxiTherm Thermal Insulated High Grip Gloves
0
1

MaxiTherm Thermal Insulated High Grip Gloves


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Combining comfort and thermal technology, these MaxiTherm® gloves are suited for both cold and warm conditions. Possessing a patented non-slip grip to allow the gloves to perform even during wet applications, the gloves also feature a brushed liner for comfort. With a knitted elasticated cuff to hold the gloves firmly in place, an anatomical design and impressive breathability for a thermal glove.

Features and Benefits
• Patented non-slip grip palm coating for assured handling
• Design maximises dexterity due to the anatomical nature of the product
• Flat dipping technology improves breathability of the product to prevent perspiration
• Soft brushed liner for maximum comfort and keeps hands warm in cold conditions
• Available in varying sizes to suit your requirements

Typical Applications
• Cold Storage
• Transport
• Construction
• Forestry
• Shipping and Logistics
• General Handling
• Refuse

Standards
• EN 388:2003 - 1241
• EN 511:2006 - X1X
• EN 407:2004 - X2XXXX
• EN 388:2016 + A1:2018 - 1241B

See full description

Feature Attributes

EN388 Abrasion:
1
Coating:
Latex
Standards Met:
EN511 Cold,EN388: 2003,EN420 (General Requirements)
EN388 Tear:
4
Series:
30-201 MaxiTherm
MFR Part No.:
30-201
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome