NF11HD Cold Grip Insulated Safety Gloves, Black/Blue


£7.99 Inc VAT (20%)
Up to 11% off

See 3 Product Variants
£7.99

Description

These insulating gloves are designed specifically for handling in cold, wet conditions. Low-linting with excellent protection against cold and abrasion injuries, these gloves are ideal for outdoor applications in harsh environmental conditions.

Features and Benefits
• Seamless construction prevents seam on skin irritation and discomfort
• Ergonomic design allows for natural movement to prevent hand fatigue
• Hydropellent technology coating remains soft and flexible in cold conditions
• Low-linting material reduces product contamination
• Liquid repellent coating delivers an excellent wet and oily grip
• 7 gauge synthetic liner insulates against the cold down to -20°C

Standards
• CE Category II
• EN 388:2016 2.2.3.1.X.
• EN 511:2006 X.2.X.

Feature Attributes

EN388 Cut:
2
Liner Material:
Synthetic Fiber
EN388 Tear:
3
Coating:
Nitrile
Standards Met:
EN511 Cold,EN388 (Mechanical Hazards)
EN388 Abrasion:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome